The store will not work correctly when cookies are disabled.
84210055
Werma Visual Signaling Devices
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Visual Signaling Devices, Series
LIGHT ELEMENT, FLASHING, RED, 24VDC,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
84210055 |
Item Number |
84210055 |
Manufacturer |
Werma |
Family Series |
Werma Visual Signaling Devices |
Accessory Type |
Light Element |
For Use With |
Werma KombiSIGN 70 |
Comments |
Red, 24 VDC, Xenon, Flashing |
Net Weight |
0.185 lbs |
Gross Weight |
0.22 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved