88410075
Werma Visual Signaling Devices, 884 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

88410075

Werma Visual Signaling Devices, 884 Series
In stock
Item Number
88410075
MFG Item Number
88410075
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, 884 Series
Item #
88410075
BEACON, REVOLVING , RED, 24VAC/DC,

884 Series Information

  • Three Light Beams
  • Low Rotation Rate
  • Three Fresnel Lenses
  • High Impact Resistance to 20 Joules

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 88410075
Item Number 88410075
Manufacturer Werma
Product Series 884
Family Series Werma Visual Signaling Devices, 884 Series
Mode of Operation Rotating
Operating Voltage 24 VDC, 24 VAC
Nominal Voltage 24 VAC, 24 VDC
Color Red
Lamp Type LED
Mounting Base, Bracket, Tube
IP Rating IP65
Lamp Wattage 35 W
Operating Temperature -20-122 °F
Approvals CE
Net Weight 1.48 lbs
Gross Weight 1.685 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved