89012068
Werma Signaling Devices, TrafficLight Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

89012068

Werma Signaling Devices, TrafficLight Series
In stock
Item Number
89012068
MFG Item Number
89012068
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signaling Devices, TrafficLight Series
Item #
89012068
BEACON, MAINTAINED, RED LED, 230VAC,

TrafficLight Series Information

  • Permanent beacon for traffic light combinations.
  • innovative fixing bracket for simple mounting.

WERMA traffic lights provide clear and reliable signaling for a variety of conditions. WERMA Traffic Light systems are available in a number of different designs and are used frequently in access control, loading bay and general machinery applications. Using LEDs they offer life of typically up to 50,000 hours.

  • 2 bulb redundant system, allows lighting in case of a bulb failure.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 89012068
Item Number 89012068
Manufacturer Werma
Product Series TrafficLight
Family Series Werma Signaling Devices, TrafficLight Series
Connection Screwable Max 1.5 mm
Mounting Installation Base, Bracket
Signal Color Red
Socket E 27
Cable Entry Cable gland M20 x 1.5
IP Rating IP65
Current Consumption 35 mA
Temperature -30-50 °C
Hood/Housing Material ABS
Housing Color Gray
Signal Effect LED Permanent
Sound Output 110 dB
Tone Type 32 Tones
Net Weight 0.0682 lbs
Gross Weight 0.0787 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved