89020000
Werma Signaling Devices, TrafficLight Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

89020000

Werma Signaling Devices, TrafficLight Series
In stock
Item Number
89020000
MFG Item Number
89020000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signaling Devices, TrafficLight Series
Item #
89020000
BEACON, MAINTAINED, GRN, 12-240V,

TrafficLight Series Information

  • Permanent beacon for traffic light combinations.
  • innovative fixing bracket for simple mounting.

WERMA traffic lights provide clear and reliable signaling for a variety of conditions. WERMA Traffic Light systems are available in a number of different designs and are used frequently in access control, loading bay and general machinery applications. Using LEDs they offer life of typically up to 50,000 hours.

  • 2 bulb redundant system, allows lighting in case of a bulb failure.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 89020000
Item Number 89020000
Manufacturer Werma
Product Series TrafficLight
Family Series Werma Signaling Devices, TrafficLight Series
Connection Screwless Clamp 1.5 mm
Mounting Installation Base, Bracket
Signal Color Green
Socket E 27
Cable Entry Cable gland M20 x 1.5
IP Rating IP65
Voltage DC 12-250 VDC
Temperature -30-50 °C
Hood/Housing Material ABS
Housing Color Gray
Signal Effect Permanent
Sound Output 110 dB
Tone Type 32 Tones
Comments 25 W Lamp
Net Weight 0.0621 lbs
Gross Weight 1.1575 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved