The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
89040000
Werma Signaling Devices, TrafficLight Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Signaling Devices, TrafficLight Series
BEACON, MAINTAINED, CLR, 12-240V,
TrafficLight Series Information
Permanent beacon for traffic light combinations. innovative fixing bracket for simple mounting. WERMA traffic lights provide clear and reliable signaling for a variety of conditions. WERMA Traffic Light systems are available in a number of different designs and are used frequently in access control, loading bay and general machinery applications. Using LEDs they offer life of typically up to 50,000 hours.
2 bulb redundant system, allows lighting in case of a bulb failure.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
89040000
Item Number
89040000
Manufacturer
Werma
Product Series
TrafficLight
Family Series
Werma Signaling Devices, TrafficLight Series
Connection
Screwless Clamp 1.5 mm
Mounting Installation
Base, Bracket
Signal Color
White
Socket
E 27
Cable Entry
Cable gland M20 x 1.5
IP Rating
IP65
Voltage DC
12-250 VDC
Temperature
-30-40 °C
Hood/Housing Material
ABS
Housing Color
Gray
Signal Effect
Permanent
Sound Output
110 dB
Tone Type
32 Tones
Comments
25 W Lamp
Net Weight
0.0627 lbs
Gross Weight
0.0725 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved