89408068
Werma Signaling Devices, WM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

89408068

Werma Signaling Devices, WM Series
In stock
Item Number
89408068
MFG Item Number
89408068
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signaling Devices, WM Series
Item #
89408068
115-230VAC, PERM BEACON LED,

WM Series Information

  • High visibility LED lighting system in an innovation, award‑winning design.
  • Excellent side visibility

WERMA traffic lights provide clear and reliable signalling for a variety of conditions. WERMA Traffic Light systems are available in a number of different designs and are used frequently in access control, loading bay and general machinery applications. Using LEDs they offer life of typically up to 50,000 hours.

  • IP65/IP 69k Protection rating/
  • Color intensive light thanks to color‑matched lenses.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 89408068
Item Number 89408068
Manufacturer Werma
Product Series WM
Family Series Werma Signaling Devices, WM Series
Connection Screwable Max 1.5 mm
Mounting Installation Bracket
Signal Color Red, Yellow, Green
Cable Entry Through-Hole
IP Rating IP65, IP69K
Current Consumption 130 mA
Temperature -30-50 °C
Hood/Housing Material PC, ABS Blend
Housing Color Gray
Signal Effect LED Permanent
Net Weight 0.0894 lbs
Gross Weight 0.102 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved