95584032
Werma Lamps
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

95584032

Werma Lamps
In stock
Item Number
95584032
MFG Item Number
95584032
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Lamps, Series
Item #
95584032
BULB, BA15D, 5W, 30V, FOR USE WITH

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 95584032
Item Number 95584032
Manufacturer Werma
Family Series Werma Lamps
Wattage 5 W
Voltage 30 V
Base Double Contact Bayonet
Net Weight 0.015 lbs
Gross Weight 0.015 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved