N2301Y0000
West Control Solutions Process Controllers, 2300 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

N2301Y0000

West Control Solutions Process Controllers, 2300 Series
In stock
Item Number
N2301Y0000
MFG Item Number
N2301Y0000
Series
N2301Y0000 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Process Controllers, 2300 Series
Item #
N2301Y0000
N Series 1/32 DIN Controller /

2300 Series Information

  • 1/32 DIN
  • 1 or 2 Outputs
  • Single, 4‑digit LED Display
These temperature controllers are easy to use and designed to offer users a smaller controller without sacrificing functionality. These controllers are ideal for temperature control applications requiring a compact, value‑priced, easy to use, general purpose application. The controller is equipped with specially developed hands free PID for excellent general control.
  • Universal Input
  • Optional RS‑485 Communication

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number N2301Y0000
Item Number N2301Y0000
Manufacturer West Control Solutions
Product Series 2300
Family Series West Control Solutions Process Controllers, 2300 Series
Power Supply 90-264 VAC
Nominal Power Supply 120 VAC, 208 VAC, 240 VAC
Input Type Milliamps AC, Milliamps DC, Millivolts DC, RTD, Thermocouple
Output Type Solid State AC
Number of Outputs 1
Display Type LED
Case Size 1/32 DIN
Thermocouple Class B, J, K, N, R, S, T
Approvals CE, cUL, UL
RoHS No
Net Weight 0.2205 lbs
Gross Weight 0.3748 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved