The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
N6401Z210000
West Control Solutions Process Controllers, 6400 Series
MFG Item Number
N6401Z210000
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Process Controllers, 6400 Series
N Series 1/16 DIN Profile Controller
1/16 DIN Universal Input Up to three outputs These temperature controllers have a programmable profile device that stores and implements temperature control sequences including ramp/soak profiles using exclusive PID techniques. These controllers may seem small but it packs a punch with holding up to four programs of 16 free format segments each while including an event output.
Dual, 4 digits LED display Optional RS‑485 Communications
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
N6401Z210000
Item Number
N6401Z210000
Manufacturer
West Control Solutions
Product Series
6400
Family Series
West Control Solutions Process Controllers, 6400 Series
Nominal Power Supply
120 VAC, 208 VAC, 240 VAC
Input Type
Milliamps AC, Milliamps DC, Millivolts DC, RTD, Thermocouple, Volts DC
Output Type
Solid State AC
Number of Outputs
1
Display Type
LED
Case Size
1/16 DIN
Thermocouple Class
B, J, K, L, N, R, S, T
Approvals
CE, cUL, UL
RoHS
No
Net Weight
0.3087 lbs
Gross Weight
0.485 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved