N6501Z211002
West Control Solutions Process Controllers, 6500 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

N6501Z211002

West Control Solutions Process Controllers, 6500 Series
In stock
Item Number
N6501Z211002
MFG Item Number
N6501Z211002
Series
N6501Z211002 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Process Controllers, 6500 Series
Item #
N6501Z211002
N Series 1/16 DIN Single Display

6500 Series Information

  • 1/16 DIN
  • UL & CE certified
  • Optional Alarm Output
These temperature controllers were designed for basic electric heater applications and use the latest technology to get n control quicker and stay there. They have a simplified operator interface which make to easy to use, setup and support, providing quality control.
  • Continuous Indication
  • Large Three Digit Single Display



Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number N6501Z211002
Item Number N6501Z211002
Manufacturer West Control Solutions
Product Series 6500
Family Series West Control Solutions Process Controllers, 6500 Series
Nominal Power Supply 24 VAC, 24 VDC
Input Type RTD, Thermocouple
Output Type Solid State AC
Number of Outputs 1
Display Type LED
Case Size 1/16 DIN
Thermocouple Class J, K, L, N, T
Approvals CE, UL
RoHS No
Net Weight 0.3087 lbs
Gross Weight 0.485 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved