The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
N6501Z220000
West Control Solutions Process Controllers, 6500 Series
MFG Item Number
N6501Z220000
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Process Controllers, 6500 Series
N Series 1/16 DIN Single Display
1/16 DIN UL & CE certified Optional Alarm Output These temperature controllers were designed for basic electric heater applications and use the latest technology to get n control quicker and stay there. They have a simplified operator interface which make to easy to use, setup and support, providing quality control.
Continuous Indication Large Three Digit Single Display
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
N6501Z220000
Item Number
N6501Z220000
Manufacturer
West Control Solutions
Product Series
6500
Family Series
West Control Solutions Process Controllers, 6500 Series
Nominal Power Supply
120 VAC, 208 VAC, 240 VAC
Input Type
RTD, Thermocouple
Output Type
Solid State AC
Number of Outputs
1
Display Type
LED
Case Size
1/16 DIN
Thermocouple Class
J, K, L, N, T
Approvals
CE, UL
RoHS
No
Net Weight
0.3087 lbs
Gross Weight
0.485 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved