N6601Z121100
West Control Solutions Process Controllers, 6600 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

N6601Z121100

West Control Solutions Process Controllers, 6600 Series
In stock
Item Number
N6601Z121100
MFG Item Number
N6601Z121100
Series
N6601Z121100 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Process Controllers, 6600 Series
Item #
N6601Z121100
N Series 1/16 DIN Controller with

6600 Series Information

  • 1/16 DIN
  • Plug and Play
  • Four Outputs Available
This series of controllers features a special heater break alarm function which works similar to an amp meter but alerts the operator to heater failures when they occur and prior to production problems. Quick transfer is one shot operation which automatically sets the alarm condition for the heater break and is based on the nominal current value.
  • Easy Set‑up
  • Quick transfer


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number N6601Z121100
Item Number N6601Z121100
Manufacturer West Control Solutions
Product Series 6600
Family Series West Control Solutions Process Controllers, 6600 Series
Nominal Power Supply 120 VAC, 208 VAC, 240 VAC
Input Type RTD, Thermocouple
Output Type Solid State AC
Display Type LED
Case Size 1/16 DIN
Thermocouple Class B, J, K, L, N, R, S, T
Approvals CE, UL
RoHS No
Net Weight 0.3087 lbs
Gross Weight 0.485 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved