The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
N6601Z210000
West Control Solutions Process Controllers, 6600 Series
MFG Item Number
N6601Z210000
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Process Controllers, 6600 Series
N Series 1/16 DIN Controller with
1/16 DIN Plug and Play Four Outputs Available This series of controllers features a special heater break alarm function which works similar to an amp meter but alerts the operator to heater failures when they occur and prior to production problems. Quick transfer is one shot operation which automatically sets the alarm condition for the heater break and is based on the nominal current value.
Easy Set‑up Quick transfer
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
N6601Z210000
Item Number
N6601Z210000
Manufacturer
West Control Solutions
Product Series
6600
Family Series
West Control Solutions Process Controllers, 6600 Series
Nominal Power Supply
120 VAC, 208 VAC, 240 VAC
Input Type
RTD, Thermocouple
Output Type
Solid State AC
Display Type
LED
Case Size
1/16 DIN
Thermocouple Class
B, J, K, L, N, R, S, T
Approvals
CE, UL
RoHS
No
Net Weight
0.3087 lbs
Gross Weight
0.485 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved