N8601Z119100
West Control Solutions Process Controllers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

N8601Z119100

West Control Solutions Process Controllers
In stock
Item Number
N8601Z119100
MFG Item Number
N8601Z119100
N8601Z119100 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Process Controllers, Series
Item #
N8601Z119100
N Series 1/8 DIN Controller with

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number N8601Z119100
Item Number N8601Z119100
Manufacturer West Control Solutions
Family Series West Control Solutions Process Controllers
Nominal Power Supply 120 VAC, 208 VAC, 240 VAC
Input Type RTD, Thermocouple
Output Type Solid State AC
Display Type LED
Case Size 1/8 DIN
Thermocouple Class B, J, K, L, N, R, S, T
Approvals CE, UL
RoHS No
Net Weight 0.485 lbs
Gross Weight 0.6614 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved