P6101Z1200000
West Control Solutions Process Controllers, 6100 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

P6101Z1200000

West Control Solutions Process Controllers, 6100 Series
In stock
Item Number
P6101Z1200000
MFG Item Number
P6101Z1200000
Series
P6101Z1200000 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Process Controllers, 6100 Series
Item #
P6101Z1200000
Plus Series 1/16 DIN PID Controller

6100 Series Information

  • 1/16 DIN
  • Ramping Setpoint
  • Heat/Cool Operation
These temperature controllers have an improved interface, technical functionality and field flexibility. These controllers five the best in comprehensive control for the most temperature and process control loops. These temperature controllers have manual or auto tuning and auto detected hardware.
  • Process & Loop Alarms
  • Jumperless Configuration


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number P6101Z1200000
Item Number P6101Z1200000
Manufacturer West Control Solutions
Product Series 6100
Family Series West Control Solutions Process Controllers, 6100 Series
Power Supply 100-240 VAC
Nominal Power Supply 120 VAC, 208 VAC, 240 VAC
Input Type RTD, Thermocouple
Output Type Solid State AC
Display Type LED
Case Size 1/16 DIN
Thermocouple Class B, C, J, K, L, N, R, S, T
Approvals CE, UL
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved