The store will not work correctly when cookies are disabled.
A060804
Wiegmann Enclosures, A Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Enclosure, 6in.Hx8in.Wx4in.D, N1, K/Oft.
- Nema Type 1
- UL E6924; CSA LL66078
- 14 or 16 Gauge Steel
- Gray Polyester Powder Finish
- Continuous Hinge Door
A Series enclosures are designed for use as surface‑mounted junction box, service box, switch box, and cutout box.
- Pull Handle & Friction Catch To Secure Cover
- Various Sizes of Knockouts Furnished on All Sides
- Mounting Holes on Back of Box
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
A060804 |
Item Number |
A060804 |
Manufacturer |
Wiegmann |
Product Series |
A |
Family Series |
Wiegmann Enclosures, A Series |
Material |
Steel |
Composition |
Metallic |
Number of Doors |
1 |
Cover Design |
Hinged |
Window/Clear Cover |
No |
Latching Mechanism |
Pull Handle-Friction Catch |
Options Included |
Knockouts |
Panel Included |
No |
NEMA Rating |
NEMA 1 |
Nominal Height |
8 " |
Nominal Width |
6 " |
Nominal Depth |
4 " |
Approvals |
CSA, UL |
Net Weight |
4 lbs |
Gross Weight |
20 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved