A243006
Wiegmann Enclosures, A Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A243006

Wiegmann Enclosures, A Series
In stock
Item Number
A243006
MFG Item Number
A243006
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, A Series
Item #
A243006
ENCLOSURE, 30in.Hx24in.Wx6in.D, N1

A Series Information

  • Nema Type 1
  • UL E6924; CSA LL66078
  • 14 or 16 Gauge Steel
  • Gray Polyester Powder Finish
  • Continuous Hinge Door
A Series enclosures are designed for use as surface‑mounted junction box, service box, switch box, and cutout box.

  • Pull Handle & Friction Catch To Secure Cover
  • Various Sizes of Knockouts Furnished on All Sides
  • Mounting Holes on Back of Box


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A243006
Item Number A243006
Manufacturer Wiegmann
Product Series A
Family Series Wiegmann Enclosures, A Series
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Pull Handle-Friction Catch
Options Included Knockouts
Panel Included No
NEMA Rating NEMA 1
Nominal Height 30 "
Nominal Width 24 "
Nominal Depth 6 "
Approvals CSA, UL
Net Weight 59 lbs
Gross Weight 59 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved