The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ABN12483710
Wiegmann Enclosures, ABN12 Series
MFG Item Number
ABN12483710
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
ENCLOSURE, 48in.Hx37.38in.Wx10.13in.D, N
Nema Types 12 and 13 UL E64791; CSA LL66078 Fabricated From 14 Gauge Steel Gray Polyester Powder Finish Continuous Hinge Door ABN12 Series enclosures are designed to house Allen‑Bradley 1494F flange‑mounted disconnect switches and Bulletin 1494D flange‑mounted operators for circuit breakers. Provides protection from dust, dirt, oil, and water.
Easily Removable Doors Optional Back Panel Print Pocket Provided Grounding Provisions Provided Locking Bars, Spacers, and Screws Provided
Specifications
Specifications
Ships Factory Direct
Yes
Manufacturer Part Number
ABN12483710
Item Number
ABN12483710
Manufacturer
Wiegmann
Product Series
ABN12
Family Series
Wiegmann Enclosures, ABN12 Series
Material
Steel
Composition
Metallic
Number of Doors
1
Cover Design
Hinged
Window/Clear Cover
No
Latching Mechanism
None Furnished
Options Included
Literature Pocket
Panel Included
No
NEMA Rating
NEMA 12, NEMA 13
Nominal Height
48 "
Nominal Width
37 "
Nominal Depth
10 "
Approvals
CSA, UL
Comments
Fits Allen Bradley 1494D and 1494F
Net Weight
148 lbs
Gross Weight
148 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved