AF0404
Wiegmann Wireway
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AF0404

Wiegmann Wireway
In stock
Item Number
AF0404
MFG Item Number
AF0404
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, Series
Item #
AF0404
Telescope, 4in.x4in., Steel

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AF0404
Item Number AF0404
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Composition Steel
Style Telescope
Approvals cULus
Net Weight 6 lbs
Gross Weight 6 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved