AF0606G
Wiegmann Wireway
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AF0606G

Wiegmann Wireway
In stock
Item Number
AF0606G
MFG Item Number
AF0606G
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, Series
Item #
AF0606G
Telescope, 6in.x6in., Galvanized Steel

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AF0606G
Item Number AF0606G
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Composition Steel
Style Telescope
NEMA Rating NEMA 1
Approvals cULus
Net Weight 8 lbs
Gross Weight 8 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved