The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ALN4201606
Wiegmann Enclosures, ALN4 Series
MFG Item Number
ALN4201606
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Enclosure, 20in.Hx16in.Wx6in.D, N4;12;13
Nema Types 4, 12 and 13 UL E6924; CSA LL66078 .08‑Inch Thick Aluminum Smooth Grained Finish Continuous Hinge Door This lightweight enclosure provides long‑lasting protection for housing electrical components in highly corrosive environments. It is used in both indoor and outdoor settings that are frequently wet or have constant exposure to water, other liquids, or contaminants. Suitable for use in petro‑chemical plants, sewage plants, marine environments, and similar installations.
Easily Removable Doors Optional Back Panel Print Pocket Provided Grounding Provisions Provided Continuously Welded Seams
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
ALN4201606
Item Number
ALN4201606
Manufacturer
Wiegmann
Product Series
ALN4
Family Series
Wiegmann Enclosures, ALN4 Series
Material
Aluminum
Composition
Metallic
Number of Doors
1
Cover Design
Hinged
Window/Clear Cover
No
Latching Mechanism
Padlockable Hasp with Clamps
Options Included
Literature Pocket
Panel Included
No
NEMA Rating
NEMA 4, NEMA 4X, NEMA 12, NEMA 13
Nominal Height
20 "
Nominal Width
16 "
Nominal Depth
6 "
Approvals
CSA, UL
Net Weight
14 lbs
Gross Weight
14 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved