ALNP6036
Wiegmann Enclosures, NP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ALNP6036

Wiegmann Enclosures, NP Series
In stock
Item Number
ALNP6036
MFG Item Number
ALNP6036
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, NP Series
Item #
ALNP6036
Inner Panel, Aluminum

NP Series Information

  • Steel, Galvanized and Stainless Panels Are 12 Gauge Steel
  • Perforated Panels Are Fabricated from 14 Gauge Steel
  • Aluminum Panels Are 5052‑H32 Aluminum Alloy, .080‑Inch Thick
  • Panel with Any Side Over 17.00" Has 3/4" Flange on All Sides
  • Steel Panels Are Painted White Polyester Powder

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ALNP6036
Item Number ALNP6036
Manufacturer Wiegmann
Product Series NP
Family Series Wiegmann Enclosures, NP Series
Material Aluminum
Composition Metallic
Panel Type Back
Perforated No
Kit with Hardware No
Nominal Height 60 "
Nominal Width 36 "
Net Weight 24 lbs
Gross Weight 24 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved