B060404
Wiegmann Enclosures, B Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

B060404

Wiegmann Enclosures, B Series
In stock
Item Number
B060404
MFG Item Number
B060404
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, B Series
Item #
B060404
Enclosure, 6in.Hx4in.Wx4in.D, N12,

B Series Information

  • Nema Types 12 and 13
  • UL E64791; CSA LL66078
  • 14 and 16 Gauge Steel
  • Gray Polyester Powder Finish
  • Lift‑Off Cover
The B Series JIC box is a standard of the automotive industry but has a wide application in other industries. The box incorporates a chain secured lift‑off cover and is designed to safeguard components against exposure to dust, dirt, oil, and water.

  • Easy to Operate External Screw Clamps
  • Optional Back Panel
  • Grounding Provisions Provided
  • Continuously Welded Seams
  • External Mounting Plates, Top and Bottom of Enclosure


Specifications

Specifications
Manufacturer Part Number B060404
Item Number B060404
Manufacturer Wiegmann
Product Series B
Family Series Wiegmann Enclosures, B Series
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Clamps
Options Included Chain Secured Lift-Off Cover, Gasketed Cover
Panel Included No
NEMA Rating NEMA 12, NEMA 13
Nominal Height 6 "
Nominal Width 4 "
Nominal Depth 4 "
Approvals CSA, UL
Net Weight 3.4444 lbs
Gross Weight 3.4444 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved