B060404CH
Wiegmann Enclosures, B-CH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

B060404CH

Wiegmann Enclosures, B-CH Series
In stock
Item Number
B060404CH
MFG Item Number
B060404CH
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, B-CH Series
Item #
B060404CH
Enclosure, 6in.Hx4in.Wx4in.D, N12,

B-CH Series Information

  • Nema Types 12 and 13
  • UL E6924; CSA LL66078
  • 14 and 16 Gauge Steel
  • Gray Polyester Powder Finish
  • Continuous Hinge Door
B‑CH Series enclosures are intended for use as electrical junction boxes, terminal wiring boxes, and instrument housings. Hinged door provides convenient access. Designed to provide protection from dust, dirt, oil, and water.

  • Easy to Operate External Screw Clamps
  • Optional Back Panel
  • Grounding Provisions Provided
  • Continuously Welded Seams
  • External Mounting Plates, Top and Bottom of Enclosure


Videos

Specifications

Specifications
Nominal Depth 4 "
Ships Factory Direct No
Manufacturer Part Number B060404CH
Item Number B060404CH
Manufacturer Wiegmann
Product Series B-CH
Family Series Wiegmann Enclosures, B-CH Series
Material Steel
Composition Metallic
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Clamps
Options Included Gasketed Cover
Approvals CSA, UL
Net Weight 3.4444 lbs
Gross Weight 3.4444 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved