The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
B060404SC
Wiegmann Enclosures, B-SC Series
MFG Item Number
B060404SC
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Enclosure, 6in.Hx4in.Wx4in.D, N12/13,
Nema Types 12 and 13 UL E23553; CSA LL66078 Fabricated From 14 Gauge Steel Gray Polyester Powder Finish Lift‑Off Cover B‑SC Series enclosures are designed for use as instrument housings, electrical control enclosures, terminal wiring boxes or electrical junction boxes. Provides protection from dust, dirt, oil, and water.
Optional Back Panel Grounding Provisions Provided Continuously Welded Seams External Mounting Plates, Top and Bottom of Enclosure
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
B060404SC
Item Number
B060404SC
Manufacturer
Wiegmann
Product Series
B-SC
Family Series
Wiegmann Enclosures, B-SC Series
Material
Steel
Composition
Metallic
Number of Doors
1
Cover Design
Lift-Off Cover
Window/Clear Cover
No
Latching Mechanism
Screws
Options Included
Gasketed Cover
Panel Included
No
NEMA Rating
NEMA 12, NEMA 13
Nominal Height
6 "
Nominal Width
4 "
Nominal Depth
4 "
Approvals
CSA, UL
Net Weight
2.63 lbs
Gross Weight
2.87 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved