E0808
Wiegmann Wireway
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E0808

Wiegmann Wireway
In stock
Item Number
E0808
MFG Item Number
E0808
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, Series
Item #
E0808
End Cap, 8in.x8in., w/Knockouts

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number E0808
Item Number E0808
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Cover Design Hinge Cover
Composition Steel
Style End Cap
Nominal Length 8 "
NEMA Rating NEMA 1
Approvals cULus
Net Weight 1.765 lbs
Gross Weight 1.825 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved