GP1206
Wiegmann Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GP1206

Wiegmann Enclosures
In stock
Item Number
GP1206
MFG Item Number
GP1206
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
GP1206
GLAND PLATE 12X6 CS-GRY

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GP1206
Item Number GP1206
Manufacturer Wiegmann
Family Series Wiegmann Enclosures
Material Carbon Steel
Composition Metallic
Window/Clear Cover No
Perforated No
Kit with Hardware No
RoHS No
Nominal Height 12 "
Nominal Width 6 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved