GP2008
Wiegmann Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GP2008

Wiegmann Enclosures
In stock
Item Number
GP2008
MFG Item Number
GP2008
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
GP2008
GLAND PLATE 20X8 CS-GRY

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GP2008
Item Number GP2008
Manufacturer Wiegmann
Family Series Wiegmann Enclosures
Material Carbon Steel
Composition Metallic
Nominal Height 20 "
Nominal Width 8 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved