GP2412
Wiegmann Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GP2412

Wiegmann Enclosures
In stock
Item Number
GP2412
MFG Item Number
GP2412
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
GP2412
GLAND PLATE 24X12 CS-GRY

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GP2412
Item Number GP2412
Manufacturer Wiegmann
Family Series Wiegmann Enclosures
Material Carbon Steel
Composition Metallic
Window/Clear Cover No
Perforated No
Kit with Hardware No
RoHS No
Nominal Height 24 "
Nominal Width 12 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved