GP3012
Wiegmann Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GP3012

Wiegmann Enclosures
In stock
Item Number
GP3012
MFG Item Number
GP3012
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
GP3012
GLAND PLATE 30X12 CS-GRY

Series Information

Specifications

Specifications
Manufacturer Part Number GP3012
Item Number GP3012
Manufacturer Wiegmann
Family Series Wiegmann Enclosures
Material Carbon Steel
Composition Metallic
Window/Clear Cover No
Perforated No
Kit with Hardware No
RoHS No
Nominal Height 30 "
Nominal Width 12 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved