GP3612
Wiegmann Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GP3612

Wiegmann Enclosures
In stock
Item Number
GP3612
MFG Item Number
GP3612
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
GP3612
GLAND PLATE 36X12 CS-GRY

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GP3612
Item Number GP3612
Manufacturer Wiegmann
Family Series Wiegmann Enclosures
Material Carbon Steel
Composition Metallic
Nominal Height 36 "
Nominal Width 12 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved