HS101010
Wiegmann Wireway
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HS101010

Wiegmann Wireway
In stock
Item Number
HS101010
MFG Item Number
HS101010
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, Series
Item #
HS101010
WW,HC,SC,CS,10in.X10in.X120in.

Series Information

Specifications

Specifications
Manufacturer Part Number HS101010
Item Number HS101010
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Cover Design Hinge Cover
Composition Steel
Style Straight Section
Nominal Length 120 "
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved