HS10102
Wiegmann Wireway
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HS10102

Wiegmann Wireway
In stock
Item Number
HS10102
MFG Item Number
HS10102
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, Series
Item #
HS10102
WW,HC,SC,CS,10in.X10in.X24in.

Series Information

Specifications

Specifications
Manufacturer Part Number HS10102
Item Number HS10102
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Cover Design Hinge Cover
Composition Steel
Style Straight Section
Nominal Length 24 "
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved