HS10108NK
Wiegmann Wireway
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HS10108NK

Wiegmann Wireway
In stock
Item Number
HS10108NK
MFG Item Number
HS10108NK
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, Series
Item #
HS10108NK
WW,HC,SC,NOKO,CS,10in.X10in.X96in.

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HS10108NK
Item Number HS10108NK
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Cover Design Hinge Cover
Composition Steel
Style Straight Section
Nominal Length 96 "
NEMA Rating NEMA 1
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved