HS12128
Wiegmann Wireway
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HS12128

Wiegmann Wireway
In stock
Item Number
HS12128
MFG Item Number
HS12128
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, Series
Item #
HS12128
WW,HC,SC,CS,12in.X12in.X96in.

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HS12128
Item Number HS12128
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Cover Design Hinge Cover
Composition Steel
Style Straight Section
Nominal Length 96 "
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved