HW-100806CHQR
Wiegmann Enclosures, Premier Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HW-100806CHQR

Wiegmann Enclosures, Premier Series
In stock
Item Number
HW-100806CHQR
MFG Item Number
HW-100806CHQR
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Premier Series
Item #
HW-100806CHQR
Enclosure, 11.42in.Hx9.79in.Wx6.31in.D,

Premier Series Information

  • Nema Types 4x
  • 180 degree+ door openings
  • Molded fiberglass reinforced polyester finish
  • Screw cover, Hinged Cover With Screws, or Padlockable quick release pull latchs
  • Grounding provisions provided
Designed for use as electrical junction boxes in highly corrosive environments inculding oil refineries and chemical processing plants, waste water treatment and marine installations, electroplating plants, agricultural environments and food or animal processing plants. Also suitable as instrument housing for both indoor and outdoor
  • Integral external mounting feet

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HW-100806CHQR
Item Number HW-100806CHQR
Manufacturer Wiegmann
Product Series Premier
Family Series Wiegmann Enclosures, Premier Series
Material Fiberglass
Composition Non-Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Padlockable Latch
Options Included Gasketed Cover
Panel Included No
NEMA Rating NEMA 1, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 3S
Nominal Height 10 "
Nominal Width 8 "
Nominal Depth 6 "
Approvals CSA, UL
Net Weight 4.5 lbs
Gross Weight 4.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved