HW-P1010SPK
Wiegmann Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HW-P1010SPK

Wiegmann Enclosures
In stock
Item Number
HW-P1010SPK
MFG Item Number
HW-P1010SPK
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
HW-P1010SPK
SWING PANEL KIT FOR POLYCARB 10X10

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HW-P1010SPK
Item Number HW-P1010SPK
Manufacturer Wiegmann
Family Series Wiegmann Enclosures
Material Aluminum
Composition Metallic
Panel Type Back
Approvals cULus
Nominal Height 10 "
Nominal Width 10 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved