HW-P2016SPK
Wiegmann Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HW-P2016SPK

Wiegmann Enclosures
In stock
Item Number
HW-P2016SPK
MFG Item Number
HW-P2016SPK
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
HW-P2016SPK
SWING PANEL KIT FOR POLYCARB 20X16

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HW-P2016SPK
Item Number HW-P2016SPK
Manufacturer Wiegmann
Family Series Wiegmann Enclosures
Material Aluminum
Composition Metallic
Window/Clear Cover No
Panel Type Back
Perforated No
Kit with Hardware No
Approvals cULus
RoHS No
Nominal Height 20 "
Nominal Width 16 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved