N12161208
Wiegmann Enclosures, N12 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

N12161208

Wiegmann Enclosures, N12 Series
In stock
Item Number
N12161208
MFG Item Number
N12161208
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, N12 Series
Item #
N12161208
16x12ix8 Nema 12 and 14 Wall Mount Enclo

N12 Series Information

  • Nema Types 12 and 13
  • UL E6924; CSA LL66078
  • Fabricated From 14 Gauge Steel
  • Gray Polyester Powder Finish
  • Continuous Hinge Door
N12 Series enclosures are intended for use in housing electrical and electronic controls, instruments, components, and associated wiring. They incorporate hinged doors to provide convenient access. These enclosures are designed for indoor use in protecting components from dust, dirt, oil and water.

  • External Mounting Feet
  • Grounding Provisions Provided
  • Continuously Plasma Welded Seams
  • Optional Back Panel


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number N12161208
Item Number N12161208
Manufacturer Wiegmann
Product Series N12
Family Series Wiegmann Enclosures, N12 Series
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Padlockable Hasp with Clamps
Options Included Gasketed Cover, Literature Pocket, Mounting Feet
Panel Included No
NEMA Rating NEMA 12, NEMA 13
Nominal Height 16 "
Nominal Width 12 "
Nominal Depth 8 "
Approvals CSA, UL
Net Weight 24 lbs
Gross Weight 24 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved