N1P1214PP
Wiegmann Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

N1P1214PP

Wiegmann Enclosures
In stock
Item Number
N1P1214PP
MFG Item Number
N1P1214PP
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, N1P Series
Item #
N1P1214PP
Inner Panel, Perforated

N1P Series Information

  • White Polyester Powder
  • Panels Fit the Following Enclosures: NEMA 1 Small (NIC), NEMA 3R Small (RHC), and NEMA 12 WAGIE
  • Perforated Steel Panels Are 14 Gauge Steel
  • Accept Self‑Tapping Screws ‑ Eliminates the Need to Measure, Mark and Drill When Mounting Components
  • Panels Are Used For Mounting Lightweight Control Components

Specifications

Specifications
Manufacturer Part Number N1P1214PP
Item Number N1P1214PP
Manufacturer Wiegmann
Product Series N1P
Family Series Wiegmann Enclosures
Material Steel
Composition Metallic
Panel Type Back
Perforated Yes
Kit with Hardware No
Nominal Height 12 "
Nominal Width 14 "
Net Weight 2.18 lbs
Gross Weight 28 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved