The store will not work correctly when cookies are disabled.
N4122424083PTC
Wiegmann Enclosures, N412-3PTC Ultimate Series
In stock
Item Number
N4122424083PTC
MFG Item Number
N4122424083PTC
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Enclosures, N412-3PTC Ultimate Series
Enclosure, 24in.Hx24in.Wx8in.D, N4;12;13
N412-3PTC Ultimate Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
N4122424083PTC |
Item Number |
N4122424083PTC |
Manufacturer |
Wiegmann |
Product Series |
N412-3PTC Ultimate |
Family Series |
Wiegmann Enclosures, N412-3PTC Ultimate Series |
Material |
Steel |
Composition |
Metallic |
Number of Doors |
1 |
Cover Design |
Hinged |
Window/Clear Cover |
No |
Latching Mechanism |
3 Point Locking Handle |
Options Included |
Gasketed Cover, Ground Stud, Literature Pocket |
Panel Included |
No |
NEMA Rating |
NEMA 4, NEMA 12, NEMA 13 |
Nominal Height |
24 " |
Nominal Width |
24 " |
Nominal Depth |
8 " |
Approvals |
CSA, UL |
Net Weight |
53 lbs |
Gross Weight |
53 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved