N412242408CGP
Wiegmann Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

N412242408CGP

Wiegmann Enclosures
In stock
Item Number
N412242408CGP
MFG Item Number
N412242408CGP
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
N412242408CGP
N412 SGL DR ULTM W/GP 24X24X8 CS-GRY

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number N412242408CGP
Item Number N412242408CGP
Manufacturer Wiegmann
Family Series Wiegmann Enclosures
Material Carbon Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Quarter-Turn Latch
Panel Included No
NEMA Rating NEMA 3R, NEMA 4, NEMA 12, NEMA 14
Nominal Height 24 "
Nominal Width 24 "
Nominal Depth 8 "
Approvals CSA, UL
Comments Removable Gland Plate
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved