The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
N412302410CGP
Wiegmann Enclosures, Ultimate Series
In stock
Item Number
N412302410CGP
MFG Item Number
N412302410CGP
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Enclosures, Ultimate Series
N412 SGL DR ULTM W/GP 30X24X10
Ultimate Series Information
Ultimate Series Enclosures are designed to house and protect electrical and electronic components in harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. Streamlined styling, flush latching, and attractive durable finish complement any high‑tech electronic equipment.
Bodies and Doors Are Fabricated from Carbon Steel Seams Are Continuously Welded and Ground Smooth Doors Are Interchangeable and Easily Removed Doors Are Sealed with A Poured In Place Gasket NEMA 3R, 4, 12, 13
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
N412302410CGP
Item Number
N412302410CGP
Manufacturer
Wiegmann
Product Series
Ultimate
Family Series
Wiegmann Enclosures, Ultimate Series
Material
Carbon Steel
Composition
Metallic
Number of Doors
1
Cover Design
Hinged
Latching Mechanism
Quarter-Turn Latch
NEMA Rating
NEMA 3R, NEMA 4, NEMA 12, NEMA 14
Nominal Height
30 "
Nominal Width
24 "
Nominal Depth
10 "
Approvals
CSA, UL
Comments
Removable Gland Plate
Net Weight
0 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved