N412363012C
Wiegmann Enclosures, N412-C Ultimate Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

N412363012C

Wiegmann Enclosures, N412-C Ultimate Series
In stock
Item Number
N412363012C
MFG Item Number
N412363012C
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, N412-C Ultimate Series
Item #
N412363012C
Enclosure, 36in.Hx30in.Wx12in.D, N4/12,

N412-C Ultimate Series Information

  • Nema Types 4, 12 and 13
  • UL E64791; CSA LL66078
  • Fabricated From 14 Gauge Steel
  • Gray Polyester Powder Finish
  • Removable Hinge Door
N412C ULTIMATE Series enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. Streamlined styling, flush latching, and attractive durable finish compliment any high tech electronic equipment.

  • Mounting Holes on Back
  • Grounding Provisions Provided
  • Continuously Plasma Welded Seams
  • Print Pocket Provided
  • Optional Back Panel


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number N412363012C
Item Number N412363012C
Manufacturer Wiegmann
Product Series N412-C Ultimate
Family Series Wiegmann Enclosures, N412-C Ultimate Series
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Quarter-Turn Latch
Options Included Gasketed Cover, Ground Stud, Literature Pocket
Panel Included No
NEMA Rating NEMA 4, NEMA 12, NEMA 13
Nominal Height 36 "
Nominal Width 30 "
Nominal Depth 12 "
Approvals CSA, UL
Net Weight 91 lbs
Gross Weight 91 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved