NP3630CG
Wiegmann Enclosures, C Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NP3630CG

Wiegmann Enclosures, C Series
In stock
Item Number
NP3630CG
MFG Item Number
NP3630CG
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, C Series
Item #
NP3630CG
NPCG, Ultimate, Galv Sub Panel

C Series Information


Specifications

Specifications
Manufacturer Part Number NP3630CG
Item Number NP3630CG
Manufacturer Wiegmann
Product Series C
Family Series Wiegmann Enclosures, C Series
Material Galvanized Steel
Composition Metallic
Panel Type Back
Perforated No
Kit with Hardware No
Nominal Height 36 "
Nominal Width 30 "
Net Weight 30 lbs
Gross Weight 30 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved