NP4842C
Wiegmann Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NP4842C

Wiegmann Enclosures
In stock
Item Number
NP4842C
MFG Item Number
NP4842C
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
NP4842C
BACK PANEL (ULTIMATE) 46.2X40.2

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number NP4842C
Item Number NP4842C
Manufacturer Wiegmann
Family Series Wiegmann Enclosures
Material Carbon Steel
Composition Metallic
Window/Clear Cover No
Panel Type Back
Perforated No
Kit with Hardware No
NEMA Rating NEMA 1, NEMA 4, NEMA 4X
RoHS No
Nominal Height 48 "
Nominal Width 42 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved