P0806
Wiegmann Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

P0806

Wiegmann Enclosures
In stock
Item Number
P0806
MFG Item Number
P0806
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, P Series
Item #
P0806
Inner Panel, Steel, White, 14 Gauge

P Series Information


Specifications

Specifications
Manufacturer Part Number P0806
Item Number P0806
Manufacturer Wiegmann
Product Series P
Family Series Wiegmann Enclosures
Material Steel
Composition Metallic
Panel Type Back
Perforated No
Kit with Hardware No
Nominal Height 8 "
Nominal Width 6 "
Net Weight 0.72 lbs
Gross Weight 8 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved