PBGX6SS
Wiegmann Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PBGX6SS

Wiegmann Enclosures
In stock
Item Number
PBGX6SS
MFG Item Number
PBGX6SS
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
PBGX6SS
N4X 22.5 MM 6 PB ENCL 8.5X5X4.2

Series Information

Specifications

Specifications
Nominal Depth 4 "
Ships Factory Direct No
Manufacturer Part Number PBGX6SS
Item Number PBGX6SS
Manufacturer Wiegmann
Family Series Wiegmann Enclosures
Material 304 Stainless Steel
Composition Metallic
Number of Holes 6
Hole Size (mm) 22 mm
Cover Design Lift-Off Cover
Nominal Height 9 "
Nominal Width 5 "
Latching Mechanism Screws
NEMA Rating NEMA 4X
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved