S121236ATNK
Wiegmann Wireway
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

S121236ATNK

Wiegmann Wireway
In stock
Item Number
S121236ATNK
MFG Item Number
S121236ATNK
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, Series
Item #
S121236ATNK
N1 ANG SCR CVR WIREWAY NK 12X12X36

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number S121236ATNK
Item Number S121236ATNK
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Latching Mechanism Screw Cover
Composition Steel
Style Straight Section
Nominal Length 36 "
NEMA Rating NEMA 1
Approvals CSA, UL
Net Weight 39 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved