S121296GNK
Wiegmann Wireway
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

S121296GNK

Wiegmann Wireway
In stock
Item Number
S121296GNK
MFG Item Number
S121296GNK
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, Series
Item #
S121296GNK
WW,SC,W/NOKOft.S,GALV,12in.X12in.X96in.

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number S121296GNK
Item Number S121296GNK
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Latching Mechanism Screw Cover
Composition Steel
Style Straight Section
Nominal Length 96 "
NEMA Rating NEMA 1
Approvals CSA, UL
Net Weight 90 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved